Zoro Homepage

Cleanroom Hinge, Technopolymer, Full Surface Mounting, 7/16 in Leaf W x 1 11/16 in Leaf H, matte

  • Mfr # CFU.40 CH-4 Clean

  • Zoro # G9730086


product price: $7.29
/ea

Key Features

Corners
Square
Door Leaf Height
1 11/16 in
Door Leaf Thickness
0.3 in
Door Leaf Width
7/16 in
Finish
matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFU.40 CH-4 Clean
Zoro #
G9730086
UPC #
-
Country of Origin
Italy

Dimensions

Door Leaf Height
1 11/16 in
Door Leaf Thickness
0.3 in
Door Leaf Width
7/16 in
Frame Leaf Height
1 11/16 in
Frame Leaf Width
7/16 in
Frame Leaf Thickness
0.55 in

Details

Corners
Square
Finish
matte
Holes per Leaf
2
Load Capacity
0.7 lb/sq ft
Material
Technopolymer
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
275 Degrees
Features
Adjustable
Pin Type
Nonremovable
Ligature Resistant
No
Bearing Type
Plain
Item
Cleanroom Hinge
Holes
With
Pin Material
Technopolymer
Hardware
Not included
Standards
REACH Compliant, RoHS Compliant
Hand Orientation
Non-Handed
Corner Type
Square
Number of Holes per Leaf
2
Removable Pin
No
Includes Hardware
Hardware Not Included

Description

Clean Hinge, Adjustable Friction, Material Technopolymer, Color White, Finish Matte, Height 14mm, Length 43mm, Width 36-1/2mm, Pin Material Technopolymer, Range of Motion 180 Degrees, Holes per Leaf 2, 4 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.