Colored magnet
- Mfr # 502973
- Zoro # G821692917
product price:Â
$
3.79
/ea
Key Features
Stability Temperature
80 Degrees C
Thickness
6 mm
Series
RMT-DP
Magnetized Direction
Through Diameter
Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502973
- Zoro #
- G821692917
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 6 mm
- Diameter
- 25 mm
- Fits Chest Size
- Encased
Details
- Stability Temperature
- 80 Degrees C
- Item
- Magnet
- Series
- RMT-DP
- Magnetized Direction
- Through Diameter
- Color
- Orange
- Shape
- Round
- Features
- Encased
- Pull Force - Maximum
- 0.9 lbf
- Material
- Neodymium Iron Boron
- Shell Material
- Neodymium Iron Boron
- Wire Color
- Orange
Description
Colored magnet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.