Shop ELESA
See all product information
Create Account
Colored magnet
- Mfr # 502974
- Zoro # G021692830
product price:Â
$
3.79
/ea
Key Features
Series
RMT-DP
Pull Force - Maximum
0.9 lbf
Magnetized Direction
Through Diameter
Features
Encased
Thickness
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502974
- Zoro #
- G021692830
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 6 mm
- Diameter
- 25 mm
- Fits Chest Size
- Encased
Details
- Series
- RMT-DP
- Pull Force - Maximum
- 0.9 lbf
- Magnetized Direction
- Through Diameter
- Features
- Encased
- Material
- Neodymium Iron Boron
- Stability Temperature
- 80 Degrees C
- Item
- Magnet
- Shape
- Round
- Color
- Neutral
- Shell Material
- Neodymium Iron Boron
- Wire Color
- Neutral
Description
Colored magnet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.