Shop ELESA
See all product information
Create Account
Colored magnet
- Mfr # 502975
- Zoro # G921692855
product price:Â
$
4.15
/ea
Key Features
Pull Force - Maximum
0.9 lbf
Thickness
6 mm
Stability Temperature
80 Degrees C
Features
Encased
Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502975
- Zoro #
- G921692855
- UPC #
- -
- Country of Origin
- Germany
- Pull Force - Maximum
- 0.9 lbf
- Stability Temperature
- 80 Degrees C
- Features
- Encased
- Color
- Yellow
- Magnetized Direction
- Through Diameter
- Series
- RMT-DP
- Material
- Neodymium Iron Boron
- Item
- Magnet
- Shape
- Round
- Shell Material
- Neodymium Iron Boron
- Wire Color
- Yellow
Dimensions
- Thickness
- 6 mm
- Diameter
- 25 mm
- Fits Chest Size
- Encased
Description
Colored magnet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.