Zoro Homepage

Electronic Indicator

  • Mfr # CE.99012

  • Zoro # G814547910


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Series
DD51
Battery Included
Battery Included
Power Supply
Battery
Maximum Operating Temperature
50 Degrees C
Battery Replaceable
Battery Replaceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.99012
Zoro #
G814547910
UPC #
-
Country of Origin
Italy

Dimensions

For Shaft Diameter
14 mm
Overall Length
55.5 mm
Overall Width
33.5 mm
Shaft Diameter Tolerance
H7
Digital Display Digit Height
8 mm
Overall Depth
39.5 mm

Details

Item
Electronic Indicator
Series
DD51
Battery Included
Battery Included
Power Supply
Battery
Maximum Operating Temperature
50 Degrees C
Battery Replaceable
Battery Replaceable
Battery Life
3 Years
Product Type
Electronic Position Indicator
Digital Display Type
LCD
Number of Digits
5
Boss Material Grade
304
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Minimum Operating Temperature
0 Degrees C
Boss Material
Stainless Steel
Case Color
Orange
Battery Type
3V Lithium
IP Rating
IP 67

Description

Electronic Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.