Zoro Homepage

Electronic Indicator

  • Mfr # CE.99052

  • Zoro # G214547855


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Digital Display Digit Height
12 mm
Overall Depth
47 mm
Shaft Diameter Tolerance
H7
For Shaft Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.99052
Zoro #
G214547855
UPC #
-
Country of Origin
Italy

Dimensions

Digital Display Digit Height
12 mm
Overall Depth
47 mm
Shaft Diameter Tolerance
H7
For Shaft Diameter
20 mm
Overall Length
73 mm
Overall Width
48 mm

Details

Item
Electronic Indicator
Series
DD52R
Number of Digits
6
Digital Display Type
LCD
Product Type
Electronic Position Indicator
Battery Included
Battery Included
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Boss Material Grade
304
Power Supply
Battery
Maximum Operating Temperature
50 Degrees C
Battery Life
5 Years
Case Color
Orange
Minimum Operating Temperature
0 Degrees C
Boss Material
Stainless Steel
Battery Replaceable
Battery Replaceable
IP Rating
IP 65
Battery Type
3V Lithium

Description

Electronic Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.