Zoro Homepage

Electronic Indicator

  • Mfr # CE999052

  • Zoro # G214547916


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Overall Length
2.87 in
Number of Digits
6
Battery Life
5 Years
Shaft Diameter Tolerance
0.001-0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE999052
Zoro #
G214547916
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.87 in
Shaft Diameter Tolerance
0.001-0.0
For Shaft Diameter
0.75 in
Overall Depth
1.85 in
Digital Display Digit Height
12 mm
Overall Width
1.89 in

Details

Item
Electronic Indicator
Series
DD52R
Number of Digits
6
Battery Life
5 Years
Battery Included
Battery Included
Power Supply
Battery
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Minimum Operating Temperature
32 Degrees F
Case Color
Orange
Digital Display Type
LCD
Boss Material
Stainless Steel
Maximum Operating Temperature
122 Degrees F
Product Type
Electronic Position Indicator
Battery Replaceable
Battery Replaceable
Boss Material Grade
304
IP Rating
IP 65
Battery Type
3V Lithium

Description

Electronic Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.