Zoro Homepage

Hand Knob, 11 mm Base dia., 12 mm BaseL

  • Mfr # 7801

  • Zoro # G121889833


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801
Zoro #
G121889833
UPC #
-
Country of Origin
Italy

Description

Hand Knob, Handle Type Fluted, Handle Material Polyamide, Mounting Type Threaded Blind Hole, Thread Size M5, Thread Standard Metric, Overall Height 21 mm, Tap Type Blind Hole, Includes Retaining Chain, Standards REACH, RoHS, Color Black, Features The Coiled Ring Connects the Fork to the Chain, The Elastic Fork, Housed in the Groove of the Knob can Turn Freely, Seal Material POM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.