Shop ELESA
See all product information
Create Account
Hand Knob, 13.5 mm Base dia., 5.5 mm BaseL
- Mfr # 222734-C1
- Zoro # G521889891
product price:Â
$
21.79
/ea
Key Features
Visually Detectable
Not Visually Detectable
Seal Temperature - Minimum
0 Degrees C
Wire Rope Length
47 mm
Overall Height
49 mm
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222734-C1
- Zoro #
- G521889891
- UPC #
- -
- Country of Origin
- Italy
- Visually Detectable
- Not Visually Detectable
- Seal Temperature - Minimum
- 0 Degrees C
- Metal Detectable
- Not Metal Detectable
- Item
- Hand Knob
- Seal Material
- POM
- Tether Color
- Black
- Seal Temperature - Maximum
- 60 Degrees C
- Handle Material
- Polyamide
- Standards
- REACH, RoHS, UNI EN ISO 4753:2012
- Measurement System
- Metric
- Includes Tether
- Tether Included
- Thread Standard
- Metric
- Features
- The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely
- Handle Type
- Wing
- Thread Material
- Steel
- Tether Material
- POM-Based Technopolymer
- Includes
- Retaining Chain
Dimensions
- Wire Rope Length
- 47 mm
- Overall Height
- 49 mm
- Tether Mounting Hole Diameter
- 5 mm
- Thread Length
- 25 mm
- Thread Size
- M6
- Nominal Tether Length
- 200 mm
- Base Height
- 5.5 mm
- Base Diameter
- 13.5 mm
- Overall Length
- 47 mm
- Length
- 47 mm
- Fits Chest Size
- The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely
Description
Hand Knob, Handle Type Wing, Handle Material Polyamide, Mounting Type Threaded Stud, Thread Size M6, Thread Standard Metric, Overall Height 49 mm, Overall Length 47 mm, Includes Retaining Chain, Standards REACH, RoHS, UNI EN ISO 4753:2012, Features The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely, Seal Material POM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.