Zoro Homepage

Hand Knob, 16 mm Base dia., 6.5 mm BaseL

  • Mfr # 222855-C1

  • Zoro # G621889340


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222855-C1
Zoro #
G621889340
UPC #
-
Country of Origin
Italy

Description

Hand Knob, Handle Type Wing, Handle Material Polyamide, Mounting Type Threaded Stud, Thread Size M8, Thread Standard Metric, Overall Height 58 mm, Overall Length 55 mm, Includes Retaining Chain, Standards AISI, REACH, RoHS, UNI EN ISO 4753:2012, Features The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely, Seal Material POM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.