Hand Knob, Black, 20 mm Base dia.
- Mfr # 27711
- Zoro # G521889259
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Base Diameter
20 mm
Overall Height
87 mm
Visually Detectable
Not Visually Detectable
Handle Diameter
20 mm
Standards
AISI, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27711
- Zoro #
- G521889259
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Base Diameter
- 20 mm
- Overall Height
- 87 mm
- Handle Diameter
- 20 mm
- Thread Length
- 14 mm
- Wire Rope Length
- 104 mm
- Thread Size
- M6
- Overall Length
- 104 mm
- Length
- 104 mm
- Fits Chest Size
- Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load
Details
- Item
- Hand Knob
- Visually Detectable
- Not Visually Detectable
- Standards
- AISI, REACH, RoHS
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Handle Type
- Fold-Away
- Thread Material
- Stainless Steel
- Features
- Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load
- Measurement System
- Metric
- Thread Standard
- Metric
- Handle Material
- Phenolic
- Color
- Black
- Wire Color
- Black
Description
Hand Knob, Handle Type Fold-Away, Handle Material Phenolic, Thread Size M6, Thread Standard Metric, Overall Height 87 mm, Overall Length 104 mm, Standards AISI, REACH, RoHS, Color Black, Features Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.