Zoro Homepage

Hand Knob, Black, 26 mm Base dia.

  • Mfr # 27811

  • Zoro # G421889465


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27811
Zoro #
G421889465
UPC #
-
Country of Origin
Italy

Description

Hand Knob, Handle Type Fold-Away, Handle Material Phenolic, Thread Size M6, Thread Standard Metric, Overall Height 90 mm, Overall Length 118 mm, Standards AISI, REACH, RoHS, Color Black, Features Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.