Zoro Homepage

Hand Knob, Blue, 31 mm Base dia.

  • Mfr # 199436

  • Zoro # G721889394


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199436
Zoro #
G721889394
UPC #
-
Country of Origin
Italy

Description

Hand Knob, Handle Material Fiberglass Reinforced Polyamide, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 27 mm, Tap Type Blind Hole, Standards AISI, EU 10/2011, FDA CFR.21, REACH, RoHS, Color Blue, Features Furthermore the Material Additives are Metal Detectable at a Cubic Particle Size of 5 mm per Side, The RAL 5001 Blue Color is Easily Visible in Case of Accidental Food Contamination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.