Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knob, Blue, 50 mm Base dia.

  • Mfr # 195476

  • Zoro # G621889296


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195476
Zoro #
G621889296
UPC #
-
Country of Origin
Italy

Description

Hand Knob, Handle Type 3 Point, Handle Material Fiberglass Reinforced Polyamide, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 30 mm, Tap Type Blind Hole, Standards AISI, REACH, RoHS, Color Blue, Features Easy Cleaning, The Design without Rear Cavities, Generally Adopted for Reducing Thickness, Prevents Unhealthy Residues from Depositing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.