Zoro Homepage

Hex Spoke Bolt Cap, 18.70 mm Fits Bolt Dia, Black, Polyethylene Matte

  • Mfr # NCD

  • Zoro # G2065982


product price: $0.39
/ea
Sold in multiples of 46 for $17.94

Key Features

Fits Bolt Head Style
Hex Spoke
Material
Polyethylene
Finish
Matte
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCD
Zoro #
G2065982
UPC #
-
Country of Origin
Italy

Dimensions

Fits Bolt Diameter
18.70 mm

Details

Item
Bolt Cap
Fits Bolt Head Style
Hex Spoke
Color
Black
Material
Polyethylene
Finish
Matte
System of Measurement
Metric

Description

Black colour, NCD.12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.