Zoro Homepage

Hex Spoke Bolt Cap, 31.80 mm Fits Bolt Dia, Chrome, Polyethylene Matte

  • Mfr # NCD-CR

  • Zoro # G2091760


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Fits Bolt Head Style
Hex Spoke
Material
Polyethylene
Finish
Matte
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCD-CR
Zoro #
G2091760
UPC #
-
Country of Origin
Italy

Dimensions

Fits Bolt Diameter
31.80 mm

Details

Item
Bolt Cap
Fits Bolt Head Style
Hex Spoke
Color
Chrome
Material
Polyethylene
Finish
Matte
System of Measurement
Metric

Description

Chrome-plated, NCD.22-CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.