
Hex Spoke Bolt Cap, 40.80 mm Fits Bolt Dia, Black, Polyethylene Matte
Mfr # NCD
Zoro # G2079702
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Fits Bolt Head Style
Hex Spoke
Material
Polyethylene
Finish
Matte
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCD
Zoro #
G2079702
UPC #
-
Country of Origin
Italy
Dimensions
Fits Bolt Diameter
40.80 mm
Details
Item
Bolt Cap
Fits Bolt Head Style
Hex Spoke
Color
Black
Material
Polyethylene
Finish
Matte
System of Measurement
Metric
Description
Black colour, NCD.27
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.