Hinge
Mfr # 197511
Zoro # G321889862
product price: $7.89
/eaSold in multiples of 2 for $15.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197511
Zoro #
G321889862
UPC #
-
Country of Origin
Italy
Description
Hinge, Fiberglass Reinforced Polyamide, Stainless Steel, 40 mm Door Leaf Height, 40 mm Frame Leaf Height, 14 mm Door Leaf Width, 14 mm Frame Leaf Width, 5.5 mm Door Leaf Thickness, 5.5 mm Frame Leaf Thickness, Features Particularly Suitable for Applications in the Food and Pharmaceutical Industries, The RAL 5001 Blue Color is Easily Visible in Case of Accidental Food Contamination. Furthermore the Material Additives are Metal Detectable at a Cubic Particle Size of 5 mm per Side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.