Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge

  • Mfr # 197611

  • Zoro # G621889166


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197611
Zoro #
G621889166
UPC #
-
Country of Origin
Italy

Description

Hinge, Fiberglass Reinforced Polyamide, Stainless Steel, 50 mm Door Leaf Height, 50 mm Frame Leaf Height, 18 mm Door Leaf Width, 18 mm Frame Leaf Width, 6.5 mm Door Leaf Thickness, 6.5 mm Frame Leaf Thickness, Features Particularly Suitable for Applications in the Food and Pharmaceutical Industries, The RAL 5001 Blue Color is Easily Visible in Case of Accidental Food Contamination. Furthermore the Material Additives are Metal Detectable at a Cubic Particle Size of 5 mm per Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.