Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Reduction Sleeve

  • Mfr # CE.85940

  • Zoro # G314544501


product price: $10.19
/ea

Key Features

Bore Diameter Tolerance
H7
Overall Height
20 mm
Material
Steel
End to Hole Center Distance
3.5 mm
Series
RB51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.85940
Zoro #
G314544501
UPC #
-
Country of Origin
Italy

Dimensions

Bore Diameter Tolerance
H7
Overall Height
20 mm
Outside Diameter Tolerance
f7
Fits Indicator Bore Diameter
14 mm
Grub Screw Hole Diameter
4.25 mm
Bore Diameter
6 mm

Details

Item
Hole Reduction Sleeve
Material
Steel
End to Hole Center Distance
3.5 mm
Series
RB51
Product Type
Hole Reduction Sleeve
Compatible Position Indicator Series
DD51
Finish
Black Oxide

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.