Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE.85950

  • Zoro # G114544503


product price: $10.19
/ea

Key Features

End to Hole Center Distance
3.5 mm
Finish
Black Oxide
Fits Indicator Bore Diameter
14 mm
Outside Diameter Tolerance
f7
Series
RB51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.85950
Zoro #
G114544503
UPC #
-
Country of Origin
Italy

Dimensions

Fits Indicator Bore Diameter
14 mm
Outside Diameter Tolerance
f7
Grub Screw Hole Diameter
4.25 mm
Overall Height
20 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm

Details

Item
Hole Reduction Sleeve
End to Hole Center Distance
3.5 mm
Finish
Black Oxide
Series
RB51
Compatible Position Indicator Series
DD51
Product Type
Hole Reduction Sleeve
Material
Steel

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.