Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Reduction Sleeve

  • Mfr # CE.85960

  • Zoro # G814544490


product price: $10.19
/ea

Key Features

End to Hole Center Distance
3.5 mm
Grub Screw Hole Diameter
4.25 mm
Bore Diameter Tolerance
H7
Series
RB51
Outside Diameter Tolerance
f7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE.85960
Zoro #
G814544490
UPC #
-
Country of Origin
Italy

Dimensions

Grub Screw Hole Diameter
4.25 mm
Bore Diameter Tolerance
H7
Outside Diameter Tolerance
f7
Fits Indicator Bore Diameter
14 mm
Overall Height
20 mm
Bore Diameter
12 mm

Details

Item
Hole Reduction Sleeve
End to Hole Center Distance
3.5 mm
Series
RB51
Finish
Black Oxide
Material
Steel
Compatible Position Indicator Series
DD51
Product Type
Hole Reduction Sleeve

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.