Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE.97941

  • Zoro # G514544509


product price: $30.29
/ea

Key Features

Fits Indicator Bore Diameter
20 mm
Overall Height
20 mm
Outside Diameter Tolerance
f7
Product Type
Hole Reduction Sleeve
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.97941
Zoro #
G514544509
UPC #
-
Country of Origin
Italy

Dimensions

Fits Indicator Bore Diameter
20 mm
Overall Height
20 mm
Outside Diameter Tolerance
f7
Grub Screw Hole Diameter
5.5 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm

Details

Item
Hole Reduction Sleeve
Product Type
Hole Reduction Sleeve
Material Grade
304
Series
RB52
Material
Stainless Steel
Compatible Position Indicator Series
DD52
End to Hole Center Distance
4.5 mm

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.