Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Reduction Sleeve

  • Mfr # CE985940

  • Zoro # G914544499


product price: $11.69
/ea

Key Features

Outside Diameter Tolerance
-0.0006-0.0004 in
Series
RB51
Material
Steel
Product Type
Hole Reduction Sleeve
Bore Diameter Tolerance
+0.00002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE985940
Zoro #
G914544499
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter Tolerance
-0.0006-0.0004 in
Bore Diameter Tolerance
+0.00002 in
Grub Screw Hole Diameter
0.17 in
Overall Height
0.79 in
Fits Indicator Bore Diameter
0.5 in
Bore Diameter
0.25 in

Details

Item
Hole Reduction Sleeve
Series
RB51
Material
Steel
Product Type
Hole Reduction Sleeve
End to Hole Center Distance
0.14 in
Compatible Position Indicator Series
DD50
Finish
Black Oxide

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.