Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE985950

  • Zoro # G114544497


product price: $11.69
/ea

Key Features

Compatible Position Indicator Series
DD50
End to Hole Center Distance
0.14 in
Product Type
Hole Reduction Sleeve
Bore Diameter Tolerance
+0.00003 in
Fits Indicator Bore Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE985950
Zoro #
G114544497
UPC #
-
Country of Origin
Italy

Dimensions

Bore Diameter Tolerance
+0.00003 in
Fits Indicator Bore Diameter
0.5 in
Outside Diameter Tolerance
-0.0006-0.0004 in
Overall Height
0.79 in
Grub Screw Hole Diameter
0.17 in
Bore Diameter
0.375 in

Details

Item
Hole Reduction Sleeve
Compatible Position Indicator Series
DD50
End to Hole Center Distance
0.14 in
Product Type
Hole Reduction Sleeve
Material
Steel
Series
RB51
Finish
Black Oxide

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.