Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE987930

  • Zoro # G614544492


product price: $14.19
/ea

Key Features

Material
Steel
Bore Diameter Tolerance
+0.00002 in
Outside Diameter Tolerance
-0.0008-0.0018 in
Grub Screw Hole Diameter
0.22 in
Compatible Position Indicator Series
DD52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE987930
Zoro #
G614544492
UPC #
-
Country of Origin
Italy

Dimensions

Bore Diameter Tolerance
+0.00002 in
Outside Diameter Tolerance
-0.0008-0.0018 in
Grub Screw Hole Diameter
0.22 in
Fits Indicator Bore Diameter
0.75 in
Overall Height
0.98 in
Bore Diameter
0.25 in

Details

Item
Hole Reduction Sleeve
Material
Steel
Compatible Position Indicator Series
DD52
Finish
Black Oxide
Series
RB52
End to Hole Center Distance
0.18 in
Product Type
Hole Reduction Sleeve

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.