Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE987940

  • Zoro # G514544493


product price: $14.19
/ea

Key Features

Product Type
Hole Reduction Sleeve
End to Hole Center Distance
0.18 in
Finish
Black Oxide
Grub Screw Hole Diameter
0.22 in
Series
RB52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE987940
Zoro #
G514544493
UPC #
-
Country of Origin
Italy

Dimensions

Grub Screw Hole Diameter
0.22 in
Bore Diameter Tolerance
+0.00003 in
Fits Indicator Bore Diameter
0.75 in
Overall Height
0.98 in
Outside Diameter Tolerance
-0.0008-0.0018 in
Bore Diameter
0.375 in

Details

Item
Hole Reduction Sleeve
Product Type
Hole Reduction Sleeve
End to Hole Center Distance
0.18 in
Finish
Black Oxide
Series
RB52
Material
Steel
Compatible Position Indicator Series
DD52

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.