Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE987950

  • Zoro # G314544495


product price: $14.19
/ea

Key Features

Outside Diameter Tolerance
-0.0008-0.0018 in
Finish
Black Oxide
Product Type
Hole Reduction Sleeve
Material
Steel
Overall Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE987950
Zoro #
G314544495
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter Tolerance
-0.0008-0.0018 in
Overall Height
0.98 in
Grub Screw Hole Diameter
0.22 in
Bore Diameter Tolerance
+0.00003 in
Fits Indicator Bore Diameter
0.75 in
Bore Diameter
0.5 in

Details

Item
Hole Reduction Sleeve
Finish
Black Oxide
Product Type
Hole Reduction Sleeve
Material
Steel
End to Hole Center Distance
0.18 in
Series
RB52
Compatible Position Indicator Series
DD52

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.