Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Reduction Sleeve

  • Mfr # CE987960

  • Zoro # G714544491


product price: $14.19
/ea

Key Features

Product Type
Hole Reduction Sleeve
Finish
Black Oxide
Compatible Position Indicator Series
DD52
Material
Steel
Fits Indicator Bore Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE987960
Zoro #
G714544491
UPC #
-
Country of Origin
Italy

Dimensions

Fits Indicator Bore Diameter
0.75 in
Grub Screw Hole Diameter
0.22 in
Bore Diameter Tolerance
+0.00004 in
Outside Diameter Tolerance
-0.0008-0.0018 in
Overall Height
0.98 in
Bore Diameter
0.625 in

Details

Item
Hole Reduction Sleeve
Product Type
Hole Reduction Sleeve
Finish
Black Oxide
Compatible Position Indicator Series
DD52
Material
Steel
Series
RB52
End to Hole Center Distance
0.18 in

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.