Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Reduction Sleeve

  • Mfr # CE995956

  • Zoro # G814544506


product price: $27.49
/ea

Key Features

End to Hole Center Distance
0.14 in
Product Type
Hole Reduction Sleeve
Overall Height
0.79 in
Material
Stainless Steel
Fits Indicator Bore Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE995956
Zoro #
G814544506
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
0.79 in
Fits Indicator Bore Diameter
0.5 in
Grub Screw Hole Diameter
0.17 in
Outside Diameter Tolerance
-0.0006-0.0004 in
Bore Diameter Tolerance
+0.00003 in
Bore Diameter
0.375 in

Details

Item
Hole Reduction Sleeve
End to Hole Center Distance
0.14 in
Product Type
Hole Reduction Sleeve
Material
Stainless Steel
Series
RB51
Material Grade
304
Compatible Position Indicator Series
DD50

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.