Zoro Homepage

Hole Reduction Sleeve

  • Mfr # CE997941

  • Zoro # G214544496


product price: $33.99
/ea

Key Features

Outside Diameter Tolerance
-0.0008-0.0018 in
Series
RB52
Product Type
Hole Reduction Sleeve
Fits Indicator Bore Diameter
0.75 in
Compatible Position Indicator Series
DD52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE997941
Zoro #
G214544496
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter Tolerance
-0.0008-0.0018 in
Fits Indicator Bore Diameter
0.75 in
Grub Screw Hole Diameter
0.22 in
Bore Diameter Tolerance
+0.00003 in
Overall Height
0.98 in
Bore Diameter
0.375 in

Details

Item
Hole Reduction Sleeve
Series
RB52
Product Type
Hole Reduction Sleeve
Compatible Position Indicator Series
DD52
End to Hole Center Distance
0.18 in
Material
Stainless Steel
Material Grade
304

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.