Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Reduction Sleeve

  • Mfr # CE997951

  • Zoro # G014544498


product price: $33.99
/ea

Key Features

Grub Screw Hole Diameter
0.22 in
Fits Indicator Bore Diameter
0.75 in
Compatible Position Indicator Series
DD52
Outside Diameter Tolerance
-0.0008-0.0018 in
End to Hole Center Distance
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE997951
Zoro #
G014544498
UPC #
-
Country of Origin
Italy

Dimensions

Grub Screw Hole Diameter
0.22 in
Fits Indicator Bore Diameter
0.75 in
Outside Diameter Tolerance
-0.0008-0.0018 in
Bore Diameter Tolerance
+0.00003 in
Overall Height
0.98 in
Bore Diameter
0.5 in

Details

Item
Hole Reduction Sleeve
Compatible Position Indicator Series
DD52
End to Hole Center Distance
0.18 in
Product Type
Hole Reduction Sleeve
Material Grade
304
Series
RB52
Material
Stainless Steel

Description

Hole Reduction Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.