Knurled Grip Knob, 1-1/32In
Mfr # B.259/25-SST-M8 CLEAN
Zoro # G9722763
product price: $16.29
/eaKey Features
Color
White
Diameter
26mm
Projection
1 3/32 in
Finish
Glossy
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B.259/25-SST-M8 CLEAN
Zoro #
G9722763
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
26mm
Overall Length
28mm
Grip Thickness
33/64 in
Overall Width
1 1/32 in
Thread Depth
33/64 in
Screw Size
M8
Grip Dia.
1 1/32 in
Grip Height
33/64 in
Outside Diameter
1 1/32 in
Base Diameter
5/8 in
Details
Color
White
Projection
1 3/32 in
Finish
Glossy
Material
Thermoplastic
Item
Cabinet Knob
Degree Offset
0 Degrees
Hardware
Not Included
Mounting Type
Threaded Holes
Load Rated (Y/N)
N
Shape
Round
Standards
REACH Compliant, RoHS Compliant
Product Type
Cabinet Knob
ANSI/BHMA Finish
Bright White Painted
Includes Hardware
Hardware Not Included
Description
Cabinet Knob, Shape Round, Material Thermoplastic, Finish Glossy, Projection 1 3/32 in, Screw Size M8, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.