Knurled Grip Knob, 1-7/32In
Mfr # B.259/30-SST-M10 CLEAN
Zoro # G9722754
product price: $17.19
/eaKey Features
Color
White
Projection
1 1/4 in
Diameter
31mm
Finish
Glossy
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B.259/30-SST-M10 CLEAN
Zoro #
G9722754
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
31mm
Grip Thickness
19/32 in
Overall Length
32mm
Thread Depth
43/64 in
Screw Size
M10
Grip Dia.
1 7/32 in
Grip Height
43/64 in
Overall Width
1 7/32 in
Base Diameter
3/4 in
Outside Diameter
1 7/32 in
Details
Color
White
Projection
1 1/4 in
Finish
Glossy
Material
Thermoplastic
Hardware
Not Included
Load Rated (Y/N)
N
Degree Offset
0 Degrees
Mounting Type
Threaded Holes
Item
Cabinet Knob
Shape
Round
Standards
REACH Compliant, RoHS Compliant
Product Type
Cabinet Knob
ANSI/BHMA Finish
Bright White Painted
Includes Hardware
Hardware Not Included
Description
Cabinet Knob, Shape Round, Material Thermoplastic, Finish Glossy, Projection 1 1/4 in, Screw Size M10, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.