Knurled Grip Knob, 53/64In
Mfr # B.259/20-SST-M6-CLEAN
Zoro # G1980995
product price: $13.59
/eaKey Features
Color
White
Projection
31/32 in
Diameter
21mm
Finish
Glossy
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B.259/20-SST-M6-CLEAN
Zoro #
G1980995
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
21mm
Grip Thickness
33/64 in
Overall Length
25mm
Screw Size
M6
Overall Width
53/64 in
Grip Height
15/32 in
Thread Depth
15/32 in
Grip Dia.
53/64 in
Outside Diameter
27/32 in
Base Diameter
1/2 in
Details
Color
White
Projection
31/32 in
Finish
Glossy
Material
Thermoplastic
Load Rated (Y/N)
N
Degree Offset
0 Degrees
Item
Cabinet Knob
Mounting Type
Threaded Holes
Hardware
Not Included
Shape
Round
Standards
REACH Compliant, RoHS Compliant
Product Type
Cabinet Knob
ANSI/BHMA Finish
Bright White Painted
Includes Hardware
Hardware Not Included
Description
Cabinet Knob, Shape Round, Material Thermoplastic, Finish Glossy, Projection 31/32 in, Screw Size M6, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.