Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Foot, Fixed Stud, M16, 2-21/58in Base

  • Mfr # LV.A-80-14-AS-M10X98 -ESD-C

  • Zoro # G6774537


product price: $23.99
/ea

Key Features

Height
5.16 in
Load Capacity
14,000 N
Thread Size
M10
Leveling Mount Type
Swiveling Stud
Base Dia.
3.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV.A-80-14-AS-M10X98 -ESD-C
Zoro #
G6774537
UPC #
-
Country of Origin
Italy

Dimensions

Height
5.16 in
Thread Size
M10
Base Dia.
3.02 in
Bolt Length
98 mm
Base Thickness
24 mm
Base Diameter
80 mm
Hex Size
0.55 in
Overall Height
131 mm

Details

Item
Male-End Leveling Mount
Load Capacity
14,000 N
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Zinc-Plated
Hex
46/73 in
Base
Conductive Glass-Fiber Reinforced Techopolymer
Includes
No Slip Disk
Construction
Steel
Base Material
Technopolymer
Connection Type
Threaded Stud
Swivel Angle
15 Degrees
Bolt Material
Steel
Base Shape
Round
Electrostatic Discharge
Yes

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.02 in, Height 5.16 in, Load Capacity 14,000 N, Thread Size M10, Construction Steel, Hex 46/73 in, Includes No Slip Disk, Connection Type Threaded Stud, Bolt Length 98 mm, Finish Zinc-Plated, Base Material Technopolymer, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Electrostatic Discharge Yes, Base Thickness 24 mm, Base Conductive Glass-Fiber Reinforced Techopolymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.