Zoro Homepage

Level Foot, Swivel Stud, M12, 25mm Base

  • Mfr # NDA.Q-25-M12X30

  • Zoro # G2851941


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Shape
Round
Height
32 mm
Load Capacity
224 lb
Thread Size
M12
Leveling Mount Type
Gliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDA.Q-25-M12X30
Zoro #
G2851941
UPC #
-
Country of Origin
Italy

Dimensions

Height
32 mm
Thread Size
M12
Base Dia.
25 mm
Bolt Length
32 mm
Outside Diameter
25 mm

Details

Item
Male-End Leveling Mount
Shape
Round
Load Capacity
224 lb
Leveling Mount Type
Gliding
Material
Technopolymer
Finish
Blackened
Construction
Technopolymer
Base
Polymide Technopolymer
Base Material
Polyamide Technopolymer
Body Material
Technopolymer

Description

Male-End Leveling Mount, Thread Size M12, Load Capacity 224 lb, Shape Round, Base Polymide Technopolymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.