Level Foot, Swivel Stud, M12, 3-1/64in Base
Mfr # LMRS.100-SST-M20-255
Zoro # G7192175
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
21,000 N
Thread Size
M20
Leveling Mount Type
Swiveling Stud
Base Dia.
3.94 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMRS.100-SST-M20-255
Zoro #
G7192175
UPC #
-
Country of Origin
Italy
Dimensions
Height
10.04 in
Thread Size
M20
Base Dia.
3.94 in
Bolt Length
56 mm
Base Diameter
100 mm
Hex Size
0.630 in, 0.945 in
Base Thickness
20 mm
Overall Height
255 mm
Details
Item
Male-End Leveling Mount
Load Capacity
21,000 N
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Sandblasted Matte
Includes
Sleeve
Hex
0.630 in, 0.945 in
Construction
303 Stainless Steel
Base
304 Stainless Steel
Base Material
Stainless Steel
Connection Type
Threaded Stud
Base Shape
Round
Swivel Angle
6 Degrees
Bolt Material
Stainless Steel
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.94 in, Height 10.04 in, Load Capacity 21,000 N, Thread Size M20, Construction 303 Stainless Steel, Hex 0.630 in, 0.945 in, Includes Sleeve, Connection Type Threaded Stud, Bolt Length 56 mm, Finish Sandblasted Matte, Base Material Stainless Steel, Bolt Material Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 20 mm, Base 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.