Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Foot, Swivel Stud, M16, 2-31/41 in.

  • Mfr # LMRS.100-SST-M16-155

  • Zoro # G6984092


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
6.1 in
Load Capacity
21,000 N
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMRS.100-SST-M16-155
Zoro #
G6984092
UPC #
-
Country of Origin
Italy

Dimensions

Height
6.1 in
Thread Size
M16
Base Dia.
3.94 in
Bolt Length
45 mm
Base Thickness
20 mm
Overall Height
155 mm
Hex Size
0.472 in, 0.787 in
Base Diameter
100 mm

Details

Item
Male-End Leveling Mount
Load Capacity
21,000 N
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Sandblasted Matte
Includes
Sleeve
Base
304 Stainless Steel
Construction
303 Stainless Steel
Hex
0.472 in, 0.787 in
Base Material
Stainless Steel
Connection Type
Threaded Stud
Base Shape
Round
Swivel Angle
6 Degrees
Bolt Material
Stainless Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.94 in, Height 6.1 in, Load Capacity 21,000 N, Thread Size M16, Construction 303 Stainless Steel, Hex 0.472 in, 0.787 in, Includes Sleeve, Connection Type Threaded Stud, Bolt Length 45 mm, Finish Sandblasted Matte, Base Material Stainless Steel, Bolt Material Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 20 mm, Base 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.