Zoro Homepage

Level Foot, Swivel Stud, M16, 3-1/64in Base

  • Mfr # LV.A-80-14-M16X78-ELK

  • Zoro # G6575737


product price: $32.79
/ea

Key Features

Height
5.39 in
Load Capacity
14,000 N
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
3.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV.A-80-14-M16X78-ELK
Zoro #
G6575737
UPC #
-
Country of Origin
Italy

Dimensions

Height
5.39 in
Thread Size
M16
Base Dia.
3.02 in
Bolt Length
78 mm
Hex Size
Adjustable
Base Diameter
80 mm
Overall Height
56 mm

Details

Item
Male-End Leveling Mount
Load Capacity
14,000 N
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Zinc-Plated
Construction
Steel
Hex
Hand Adjustable
Includes
Washer and Retaining Screw
Base
Polymide Technopolymer
Base Material
Technopolymer
Connection Type
Threaded Stud
Swivel Angle
15 Degrees
Base Shape
Round
Bolt Material
Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.02 in, Height 5.39 in, Load Capacity 14,000 N, Thread Size M16, Construction Steel, Hex Hand Adjustable, Includes Washer and Retaining Screw, Connection Type Threaded Stud, Bolt Length 78 mm, Finish Zinc-Plated, Base Material Technopolymer, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Base Polymide Technopolymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.