Zoro Homepage

Level Foot, Swivel Stud, M16, 38mm Base

  • Mfr # NDA.T-38-M22X30

  • Zoro # G2851880


product price: $2.69
/ea
Sold in multiples of 5 for $13.45

Key Features

Shape
Round
Height
35 mm
Load Capacity
560 lb
Thread Size
M22
Leveling Mount Type
Gliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDA.T-38-M22X30
Zoro #
G2851880
UPC #
-
Country of Origin
Italy

Dimensions

Height
35 mm
Thread Size
M22
Base Dia.
38 mm
Bolt Length
35 mm
Outside Diameter
38 mm

Details

Item
Male-End Leveling Mount
Shape
Round
Load Capacity
560 lb
Leveling Mount Type
Gliding
Material
Technopolymer
Finish
Blackened
Base
Polymide Technopolymer
Construction
Technopolymer
Base Material
Polyamide Technopolymer
Body Material
Technopolymer

Description

Male-End Leveling Mount, Thread Size M22, Load Capacity 560 lb, Shape Round, Base Polymide Technopolymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.