Level Foot, Swivel Stud, M20, 45mm Base
Mfr # NDA.T-45-M22X30
Zoro # G2851871
product price: $3.39
/eaSold in multiples of 4 for $13.56
Key Features
Shape
Round
Height
35 mm
Load Capacity
560 lb
Thread Size
M22
Leveling Mount Type
Gliding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDA.T-45-M22X30
Zoro #
G2851871
UPC #
-
Country of Origin
Italy
Dimensions
Height
35 mm
Thread Size
M22
Base Dia.
45 mm
Bolt Length
35 mm
Outside Diameter
45 mm
Details
Item
Male-End Leveling Mount
Shape
Round
Load Capacity
560 lb
Leveling Mount Type
Gliding
Material
Technopolymer
Finish
Blackened
Base
Polymide Technopolymer
Construction
Technopolymer
Base Material
Polyamide Technopolymer
Body Material
Technopolymer
Description
Male-End Leveling Mount, Thread Size M22, Load Capacity 560 lb, Shape Round, Base Polymide Technopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.