Leveling Foot, Gliding, M12, 61/62 in Base
Mfr # LV.A-60-24-AS-M16X138 -ESD-C
Zoro # G6877184
product price: $26.69
/eaKey Features
Load Capacity
14,000 N
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
2.36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV.A-60-24-AS-M16X138 -ESD-C
Zoro #
G6877184
UPC #
-
Country of Origin
Italy
Dimensions
Height
7.13 in
Thread Size
M16
Base Dia.
2.36 in
Bolt Length
138 mm
Base Diameter
60 mm
Overall Height
181 mm
Hex Size
0.94 in
Base Thickness
24 mm
Details
Item
Male-End Leveling Mount
Load Capacity
14,000 N
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Zinc-Plated
Includes
No Slip Disk
Base
Conductive Glass-Fiber Reinforced Techopolymer
Construction
Steel
Hex
86/91 in
Base Material
Technopolymer
Base Shape
Round
Swivel Angle
15 Degrees
Connection Type
Threaded Stud
Electrostatic Discharge
Yes
Bolt Material
Steel
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 7.13 in, Load Capacity 14,000 N, Thread Size M16, Construction Steel, Hex 86/91 in, Includes No Slip Disk, Connection Type Threaded Stud, Bolt Length 138 mm, Finish Zinc-Plated, Base Material Technopolymer, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Electrostatic Discharge Yes, Base Thickness 24 mm, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.