Zoro Homepage

Leveling Foot, Gliding, M16, 61/62 in Base

  • Mfr # LV.A-60-14-AS-M10X68 -ESD-C

  • Zoro # G7127565


product price: $16.49
/ea
Sold in multiples of 4 for $65.96

Key Features

Height
3.98 in
Load Capacity
14,000 N
Thread Size
M10
Leveling Mount Type
Swiveling Stud
Base Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV.A-60-14-AS-M10X68 -ESD-C
Zoro #
G7127565
UPC #
-
Country of Origin
Italy

Dimensions

Height
3.98 in
Thread Size
M10
Base Dia.
2.36 in
Bolt Length
68 mm
Hex Size
0.55 in
Base Diameter
60 mm
Overall Height
101 mm
Base Thickness
24 mm

Details

Item
Male-End Leveling Mount
Load Capacity
14,000 N
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Zinc-Plated
Construction
Steel
Hex
27/49 in
Includes
No Slip Disk
Base
Conductive Glass-Fiber Reinforced Techopolymer
Base Material
Technopolymer
Electrostatic Discharge
Yes
Swivel Angle
15 Degrees
Bolt Material
Steel
Connection Type
Threaded Stud
Base Shape
Round

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 3.98 in, Load Capacity 14,000 N, Thread Size M10, Construction Steel, Hex 27/49 in, Includes No Slip Disk, Connection Type Threaded Stud, Bolt Length 68 mm, Finish Zinc-Plated, Base Material Technopolymer, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Electrostatic Discharge Yes, Base Thickness 24 mm, Base Conductive Glass-Fiber Reinforced Techopolymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.