Leveling Foot, Gliding, M22, 1-44/57in Base
Mfr # LV.A-70-14-AS-M16X68 -ESD-C
Zoro # G6752724
product price: $18.59
/eaKey Features
Load Capacity
14,000 N
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
2.76 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV.A-70-14-AS-M16X68 -ESD-C
Zoro #
G6752724
UPC #
-
Country of Origin
Italy
Dimensions
Height
3.77 in
Thread Size
M16
Base Dia.
2.76 in
Bolt Length
68 mm
Base Diameter
70 mm
Base Thickness
19 mm
Hex Size
0.63 in
Overall Height
96 mm
Details
Item
Male-End Leveling Mount
Load Capacity
14,000 N
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Zinc-Plated
Includes
No Slip Disk
Hex
46/73 in
Construction
Steel
Base
Conductive Glass-Fiber Reinforced Techopolymer
Base Material
Technopolymer
Base Shape
Round
Electrostatic Discharge
Yes
Connection Type
Threaded Stud
Bolt Material
Steel
Swivel Angle
15 Degrees
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2.76 in, Height 3.77 in, Load Capacity 14,000 N, Thread Size M16, Construction Steel, Hex 46/73 in, Includes No Slip Disk, Connection Type Threaded Stud, Bolt Length 68 mm, Finish Zinc-Plated, Base Material Technopolymer, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Electrostatic Discharge Yes, Base Thickness 19 mm, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.