Lobe Knob, 1-37/64In
Mfr # VC.692/40-SST-M8-CLEAN
Zoro # G3011605
product price: $8.79
/eaKey Features
Color
White
Diameter
40mm
Projection
1 1/32 in
Finish
Matte
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC.692/40-SST-M8-CLEAN
Zoro #
G3011605
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
40mm
Grip Thickness
33/64 in
Overall Length
26mm
Thread Depth
33/64 in
Screw Size
M8
Grip Dia.
1 37/64 in
Overall Width
1 37/64 in
Grip Height
1 1/32 in
Outside Diameter
1 9/16 in
Base Diameter
19/32 in
Description
Cabinet Knob, Shape Round, Material Thermoplastic, Finish Matte, Projection 1 1/32 in, Screw Size M8, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.