Lobe Knob, 2-23/64In
Mfr # VC.692/60-SST-M12-CLEAN
Zoro # G7215686
product price: $14.99
/eaKey Features
Color
White
Projection
1 7/16 in
Diameter
60mm
Finish
Matte
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC.692/60-SST-M12-CLEAN
Zoro #
G7215686
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
60mm
Grip Thickness
21/32 in
Overall Length
36.5mm
Grip Height
1 3/16 in
Overall Width
2 23/64 in
Screw Size
M12
Grip Dia.
2 23/64 in
Thread Depth
25/32 in
Base Diameter
27/32 in
Outside Diameter
2 3/8 in
Description
Cabinet Knob, Shape Round, Material Thermoplastic, Finish Matte, Projection 1 7/16 in, Screw Size M12, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.