Zoro Homepage

Lock Nut, M12-1.50, Polyamide, 8 mm Ht

  • Mfr # NTT

  • Zoro # G2334977


product price: $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Hex Type
Standard Hex
Material
Polyamide
Hex Height
8 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTT
Zoro #
G2334977
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M12-1.50
Hex Height
8 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Polyamide
System of Measurement
Metric

Description

Locking nut, NTT-M12x1,5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.