
Lock Nut, M20-1.50, Polyamide, 11 mm Ht
Mfr # NTT
Zoro # G2334992
product price: $1.75
/eaSold in multiples of 5 for $8.75
Key Features
Hex Type
Standard Hex
Material
Polyamide
Hex Height
11 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTT
Zoro #
G2334992
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M20-1.50
Hex Height
11 mm
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Polyamide
System of Measurement
Metric
Description
Locking nut, NTT-M20x1,5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.