Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.82603

  • Zoro # G814385574


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Minimum Operating Temperature
0 Degrees C
Overall Length
66.5 mm
Reading After One Revolution
000.50
Overall Depth
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.82603
Zoro #
G814385574
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
66.5 mm
Overall Depth
43 mm
Overall Width
48 mm
Shaft Diameter Tolerance
H7
For Shaft Diameter
20 mm

Details

Item
Mechanical Position Indicator
Series
DD52R
Minimum Operating Temperature
0 Degrees C
Reading After One Revolution
000.50
Display Orientation
Inclined
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Number of Digits
5
Case Color
Orange
Boss Finish
Black Oxide
Display Position
Lower
Count Direction
Increase Clockwise
Product Type
Mechanical Position Indicator
Boss Material
Steel
Maximum Operating Temperature
80 Degrees C
Maximum Speed
500 RPM

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.